Shop All Bar Height Stools
Flash Furniture
Swivel Batstool, X Back, Burgundy Seat
Mfr # XU-6F8B-XSWVL-BURV-GG
Zoro # G3644282
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 32"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest X Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-6F8B-XSWVL-BURV-GG
- Zoro # G3644282
- UPC # 847254056205
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 32" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | X Back |
Seat Material | Vinyl |
Finish | Powder-Coated |
Color | Burgundy Vinyl Seat/Black Metal Frame |
Item | Swivel Batstool,X Back,Burgundy Seat |
Material | Steel, Foam |
Description
Swivel Batstool,X Back,Burgundy Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Cora Niele 'Lilac Flower' Canvas Art, 12x19 (ALI41792-C1219GG)
- BOSS 31" W 4 Drawer Combo File Cabinet, Driftwood, Letter/Legal (N114-DW)
- TRADEMARK FINE ART Marion Rose 'Judy Path to the Lake' Canvas Art, 14x19 (ALI15328-C1419GG)
- FABULAXE Small Modern Ceramic Flower Vase, Orange (QI004344.RD)
- FLASH FURNITURE Black-Antique Metal Stool, 30" (4-CH-31320-30GB-BQ-WD-GG)
- FLASH FURNITURE 30" LeatherSoft Bar Height Barstools, Gray, PK2 (2-ET-ER18345-30-GY-GG)
- FLASH FURNITURE Felicity Wood Classic Crossback Swivel Bar Height Barstool w/Padded Blk LeatherSoft Seat, Oak (ES-UN1-29-OAK-GG)
- FLASH FURNITURE BR 26" LeatherSoft Stools with Chrome Accents, 2PK (SY-807-26-GY-GG)
- FLASH FURNITURE 30" LeatherSoft Bar Height Barstools, Dark Brown, PK2 (2-ET-ER18345-30-DB-GG)
- FLASH FURNITURE Restaurant Stool, Vertical Back, Nat Seat (XU-DG-6R6B-VRT-BAR-NATW-GG)
- FLASH FURNITURE Black Vinyl Seat Barstool with Natural Wood Back (XU-DG6V6BV-NAT-GG)
- Flash Furniture Bar Height Stools