Shop All Bar Height Stools
Flash Furniture
Swivel Barstool, Mtl, Crown Back, Blk Seat
Mfr # YB-Y-J909-KD-GG
Zoro # G3645481
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Caster Type Glides
- Seat Height Range 30"
- Material Medium Density Fiberboard
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # YB-Y-J909-KD-GG
- Zoro # G3645481
- UPC # 847254075558
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Details
Color | Black |
Caster Type | Glides |
Material | Medium Density Fiberboard |
Frame Material | Metal |
Finish | Powder-Coated |
Backrest | Crown Back |
Seat Material | Vinyl |
Item | Swivel Barstool,Mtl,Crown Back,Blk Seat |
Description
Swivel Barstool,Mtl,Crown Back,Blk Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Center Stripe Pool Towel 20x40, 12PK (2510POOL2040-BL2)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Maple (MTRCT4824PL)
- HOLLAND BAR STOOL CO 30" Bar Stool, Black Wrinkle, Black Vinyl Seat, 360 Swivel (C8B130BlkVinyl)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, L Shape, Work, Laptop, Metal, Tempered Glass, Black, Clear (I 7172)
- FLASH FURNITURE Gray Vinyl Barstool (2-DS-8101B-GY-GG)
- FLASH FURNITURE Purple Metal Barstool with Back and Wood Seat, 30" High (4-ET-3534-30-PUR-WD-GG)
- FLASH FURNITURE 30" Ladder Back Restaurant Stool (XU-DG697BLAD-BAR-BLKV-GG)
- FLASH FURNITURE Silver All-Weather Steel Bar Stool, 2PK (2-XU-CH-10318-B-SIL-GG)
- FLASH FURNITURE 30" LeatherSoft Bar Height Barstools, Gray, PK2 (2-ET-ER18345-30-GY-GG)
- FLASH FURNITURE Distressed Silver Stool, 30"H, PK4 (4-ET-3534-30-SIL-GG)
- GLOBAL EQUIPMENT Interion Big and Tall Stool - Fabric Mesh - Mid Back - Black (60128)
- Flash Furniture Bar Height Stools