Shop All Desks
Flash Furniture
Student Desk, 17-3/4" D X 23.5" W X 28-1/4" to 31-1/2" H, Grey, Steel, Table Top: Laminate
Mfr # YU-YCY-046-GG
Zoro # G3629619
original price:
$128.65
13% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Student Desk
- Overall Width 23.5"
- Overall Depth 17-3/4"
- Overall Height 28-1/4" to 31-1/2"
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # YU-YCY-046-GG
- Zoro # G3629619
- UPC # 847254075435
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 23.5" |
Overall Depth | 17-3/4" |
Overall Height | 28-1/4" to 31-1/2" |
Height | 28-1/4" to 31-1/2" |
Width | 23.5" |
Details
Type | Student Desk |
Item | Open Front Student Desk,Gray |
Color | Grey |
Material | Steel, Table Top: Laminate |
Frame Material | Metal |
Description
Open Front Student Desk,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/64", PK25 (LTB 16W/W)
- LUXOR Endura, (3) Shelf A/V Cart, w/Cabinet (LE42C-B)
- BETTER OFFICE PRODUCTS Famous Inspirational Quotes, Elegant Black & Gold Motif, Motivational Card Deck, 100PK (64553)
- TRADEMARK FINE ART Marion Rose 'Summers End' Canvas Art, 14x19 (ALI7786-C1419GG)
- FLASH FURNITURE White Adjustable Office Table (NAN-JN-21908-WH-GG)
- FLASH FURNITURE Red Gaming Desk and Chair Set (BLN-X10RSG1030-WH-GG)
- FLASH FURNITURE Glass Desk, 22-1/2" D X 46" W X 30" H, Black, Metal, Table Top: Glass (NAN-WK-036-GG)
- FLASH FURNITURE Computer Desk, 13" D X 25" W X 27-1/2" to 37-1/2" H, Black, Laminate (NAN-JN-2792-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D X 27-7/8" W X 33-1/8" H, White, Laminate (NAN-CLIFTON-WH-GG)
- FLASH FURNITURE Black Gaming Desk and Chair Set with Cup Holder (BLN-X10D1904L-OR-GG)
- SAUDER Costa Corner Desk Chc (430237)
- Flash Furniture Desks