Shop All Bar Height Stools
Flash Furniture
Stool, Hercules, Walnut Wood
Mfr # XU-DG-W0006BAR-WAL-GG
Zoro # G6432251
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut
- Caster Type Plastic Glides
- Seat Height Range 29-1/2"
- Weight Capacity 800 lb.
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-W0006BAR-WAL-GG
- Zoro # G6432251
- UPC # 889142261391
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 29-1/2" |
Details
Color | Walnut |
Caster Type | Plastic Glides |
Weight Capacity | 800 lb. |
Material | Wood |
Frame Material | Wood |
Finish | Walnut Wood |
Seat Material | Wood |
Item | Stool,Hercules,Walnut Wood |
Description
Stool,Hercules,Walnut Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Queen Wall Bed Kit, Pur, White, 115" (26884-17)
- WESTCLOX CLOCK TRAVEL ALARM 0.8"" (47538A)
- RAYMOND PRODUCTS Table Tote, 32" x 32" x 25", 1 Table (3032US)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, Truffle, Wood (PC1206TF)
- FLASH FURNITURE 30" Orange Metal Stool-Teak Poly Seat (CH-31320-30-OR-PL2T-GG)
- FLASH FURNITURE Restaurant Stool, School Back, Blk Seat (XU-DG6R8BSCH-BAR-BLKV-GG)
- FLASH FURNITURE 27 Inch Black Plastic and LeatherSoft Barstools, PK 2 (CH-210925-7-BK-GG)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Mah Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-MAHW-GG)
- FLASH FURNITURE WhiteGray PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-CS-WHGY-NAT-GG)
- FLASH FURNITURE Metal Bar Stool, 30", Purple (ET-3534-30-PUR-WD-GG)
- LUMISOURCE Fabrizzi Adjustable Swivel Barstool in Walnut and Blue (BS-FBZZ WL+BU)
- Flash Furniture Bar Height Stools