Shop All Bar Height Stools
Flash Furniture
Stool, 4 Sqr Back, Blk/Mahogany, Blk Seat
Mfr # XU-DG-60515-MAH-BAR-BLKV-GG
Zoro # G3642313
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 32"
- Weight Capacity 500 lb.
- Frame Material Metal
- Seat Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-60515-MAH-BAR-BLKV-GG
- Zoro # G3642313
- UPC # 847254083966
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 32" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Seat Material | Vinyl |
Color | Mahogany Wood Back/Black Vinyl Seat/Black Metal Frame |
Finish | Powder-Coated |
Item | Stool,4 Sqr Back,Blk/Mahogany,Blk Seat |
Material | Wood |
Description
Stool,4 Sqr Back,Blk/Mahogany,Blk Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 36" x 11-3/4" x 1/2" (812301)
- FLOORTEX Ultimat Polycarb, PP Carpet, 48"x53" (FR1113427ER)
- EATON BUSSMANN 2PK 60A NON Cart Fuse (BP/NON-60)
- ABOVE ALL CO Hunting, Fishing and Recreational Blanket (FFHFRB)
- FLASH FURNITURE Black Vinyl Barstool with Natural Wood Back, PK 2 (2-XU-DG6V6BV-NAT-GG)
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-BS-WHNVY-NAT-GG)
- FLASH FURNITURE 30" GN Metal Bar Stool-Black Poly Seat, 4PK (4-ET-31320-30-GN-R-PL2B-GG)
- FLASH FURNITURE Distressed Green Metal Stool (4-ET-3534-24-GN-GG)
- FLASH FURNITURE 30" High No Back Red Metal Barstool Square Seat (CH-31320-30-RED-GG)
- FLASH FURNITURE 4 Pack 18 Inch Purple Metal Stool (ET-BT3503-18-PR-GG)
- HOLLAND BAR STOOL CO Penn State Bar Stool (L8B2B25PennSt)
- Flash Furniture Bar Height Stools