Shop All Bar Height Stools
Flash Furniture
Stool, 3 Circle, Blk/Walnut, Burg Vnyl Sea
Mfr # XU-DG-60516-WAL-BAR-BURV-GG
Zoro # G3642392
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut Wood Back/Burgundy Vinyl Seat/Black Metal Frame
- Caster Type Plastic Glides
- Seat Height Range 32"
- Weight Capacity 500 lb.
- Material Wood, Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-60516-WAL-BAR-BURV-GG
- Zoro # G3642392
- UPC # 847254083935
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 32" |
Details
Color | Walnut Wood Back/Burgundy Vinyl Seat/Black Metal Frame |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Wood, Foam |
Frame Material | Metal |
Finish | Powder-Coated |
Seat Material | Vinyl |
Item | Stool,3 Circle,Blk/Walnut,Burg Vnyl Seat |
Description
Stool,3 Circle,Blk/Walnut,Burg Vnyl Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Boxwood Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 16.5 Inches (690054AEN)
- TIME TIMER Time Timer PLUS® 120 Minute Timer, White (TTM120W)
- DMI Bed Board, 60inLx30inWx3/4inH, Brown, Wood (552-1950-0000)
- OFFICE STAR Desk Chair, Fabric, 19" to 23" Height, Adjustable Arms, Blue (55-7N17-225)
- FLASH FURNITURE 4 Pack 30"H No Back Red Metal Barstool Square Seat (4-CH-31320-30-RED-GG)
- FLASH FURNITURE 30" Black LeatherSoft Wood Framed Barstools, PK 2 (CH-192162X000PU-30-BK-GG)
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-CS-WHNVY-NAT-GG)
- FLASH FURNITURE Cushion, Cross Back, Barstool (XA-X-CUSH-GG)
- FLASH FURNITURE Circle Stool, Blk/Natural, Blk Vinyl Seat (XU-DG-6F6B-CIR-BAR-BLKV-GG)
- FLASH FURNITURE Stool, 4 Sqr Back, Blk/Mahogany, Blk Seat (XU-DG-60515-MAH-BAR-BLKV-GG)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Wood, Pu Leather Look, Black, Brown, Transitional (I 1242)
- Flash Furniture Bar Height Stools