Shop All Bookcases & Bookshelves
Flash Furniture
Stella Modern Farmhouse Wooden Bookcase and Storage Cabinet, 3 Upper Shelves in White
Mfr # ZG-027-WHT-GG
Zoro # G310040946
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31.5 in
- Shelf Capacity 200 lbs
- Material Glass, Medium Density Fiberboard, Metal, Particleboard
- Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZG-027-WHT-GG
- Zoro # G310040946
- UPC # 196861110283
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Width | 31.5 in |
Length | 15 in |
Details
Color | White |
Shelf Capacity | 200 lbs |
Material | Glass, Medium Density Fiberboard, Metal, Particleboard |
Description
Storage pieces are a perfect way to keep your home clutter free while allowing your personal style to shine through in those framed photos or keepsakes you choose to display. This modern farmhouse bookshelf, available in multiple timeless finishes, gives you the storage you need with the upmarket style you love. Boasting 3 tiers of open shelving that hold up to 50 lbs. static weight each along with a lower storage cabinet featuring tempered glass fronted doors and metal rounded knobs, this updated storage solution is ideal for any room in your home. Created from strong and sturdy engineered wood this bookshelf holds up to 200 lbs. static weight and has fixed protective floor glides to prevent damage to your hard flooring surfaces. The versatile design allows this piece to pivot from a bookcase to a coffee bar to pantry storage or purchase more than one to bracket your current TV stand for an elevated look. Assembly takes less than 1 hour with the included materials and a dry cloth keeps this storage shelf looking great. Tempered Glass Doors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Pedestal Desk, 30 in D, 60 in W, 29 1/2 in H (22654)
- ELF STOR Elf Stor 83-DT5055 Heavy Duty Canvas Christmas Tree Storage Bag; Large - 7.5 ft. (83-DT5055)
- FLASH FURNITURE 880 lb. Capacity Blue Full Back Stack Chair (RUT-238A-BL-GG)
- ZORO SELECT Desk Chair, Mesh, 18" to 21-1/2" Height, Adjustable Arms, Black (36FJ99)
- FLASH FURNITURE Stella Modern Farmhouse Wooden Bookcase and Storage Cabinet, 3 Upper Shelves in Gray Wash (ZG-027-GRYWSH-GG)
- FLASH FURNITURE 4 Shelf Natural Birch & Poplar Book Display Stand (MK-STR800L-GG)
- FLASH FURNITURE Lotus Desktop Bookshelf Storage Organizer with Multiple Cubbies in Black (NAN-17295-BK-GG)
- FLASH FURNITURE Barstool Seat, Rustic Walnut, Metal (CH-31320M1D-GG)
- FLASH FURNITURE Mobile Bookcase/Cart, Livingston, Brown (NAN-JN-2522B3-GG)
- FLASH FURNITURE Bookshelf, Oak, Wood Grain Finish (NAN-JH-1764-GG)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 4 Shelves (PL155CH)
- Flash Furniture Bookcases & Bookshelves