Flash Furniture

Stella Modern Farmhouse Wooden Bookcase and Storage Cabinet, 3 Upper Shelves in Gray Wash


product price: $225.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 31.5 in
  • Shelf Capacity 200 lbs
  • Material Glass, Medium Density Fiberboard, Metal, Particleboard
  • Length 15 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 31.5 in
Length 15 in

Details

Color Gray Wash
Shelf Capacity 200 lbs
Material Glass, Medium Density Fiberboard, Metal, Particleboard

Description

Storage pieces are a perfect way to keep your home clutter free while allowing your personal style to shine through in those framed photos or keepsakes you choose to display. This modern farmhouse bookshelf, available in multiple timeless finishes, gives you the storage you need with the upmarket style you love. Boasting 3 tiers of open shelving that hold up to 50 lbs. static weight each along with a lower storage cabinet featuring tempered glass fronted doors and metal rounded knobs, this updated storage solution is ideal for any room in your home. Created from strong and sturdy engineered wood this bookshelf holds up to 200 lbs. static weight and has fixed protective floor glides to prevent damage to your hard flooring surfaces. The versatile design allows this piece to pivot from a bookcase to a coffee bar to pantry storage or purchase more than one to bracket your current TV stand for an elevated look. Assembly takes less than 1 hour with the included materials and a dry cloth keeps this storage shelf looking great. Tempered Glass Doors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.