Shop All Sectionals
This Product is Discontinued
Flash Furniture
Steel Fabric U-Sectional, 38" to 93" x 36" (Discontinued)
Mfr # FSD-6499SEC-3RAFS-STL-GG
Zoro # G3622302
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Signature
- Frame Material Plastic
- Overall Depth 38" to 93"
- Shape U-Shaped
- Number of Compartments 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # FSD-6499SEC-3RAFS-STL-GG
- Zoro # G3622302
- UPC # 889142085997
- Country of Origin Unknown
- Category Sectionals
Dimensions
Overall Depth | 38" to 93" |
Overall Height | 36" |
Details
Series | Signature |
Frame Material | Plastic |
Shape | U-Shaped |
Number of Compartments | 5 |
Item | Sectional |
Category Type | Sectional |
Description
Steel Fabric U-Sectional
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.