Shop All Stadium Seats
Flash Furniture
Stadium Chair, Black
Mfr # XU-STA-BK-GG
Zoro # G3638262
original price:
$65.25
6% off
new price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Folded Width 18 in
- Overall Width 18 in
- Overall Height 18 in
- Includes Safety Hook Yes
- Folded Thickness 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-STA-BK-GG
- Zoro # G3638262
- UPC # 889142026143
- Country of Origin China
- Category Stadium Seats
Dimensions
Folded Width | 18 in |
Overall Width | 18 in |
Overall Height | 18 in |
Back Height | 13 1/2 in |
Seat Width | 18 in |
Back Width | 13 1/2 in |
Seat Depth | 12 in |
Seat Height | 4 1/2 in |
Folded Depth | 15 1/2 in |
Overall Depth | 14 in |
Description
Stadium Chair, For Bench Thickness - Maximum 3 1/2 in, Frame Material Aluminum, Overall Depth 14 in, Overall Height 18 in, Overall Width 18 in, Seat Color Black, Upholstery Material Fabric, Back Color Black, Back Height 13 1/2 in, Back Width 13 1/2 in, Folding Foldable, Frame Color Black, Seat Depth 12 in, Seat Thickness 3 in, Seat Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRORAIN Slide Repair, 1/2 In. Tube, 150 psi (06556)
- LOGO BRANDS Cincinnati CB Canopy (121-42C)
- STROMBERG CARLSON Stromberg Carlson 8540-CP Black End Cap and Screws for Replacement Tread (8540-CP)
- PATIOPLUS Doberman St. Patricks Day Flag Garden (PA260592)
- FLASH FURNITURE Stadium Chair, Orange (XU-STA-OR-GG)
- FLASH FURNITURE Stadium Chair, Maroon (XU-STA-M-GG)
- FLASH FURNITURE Bright Green Stadium Chair (XU-STA-BGR-GG)
- FLASH FURNITURE Malta Black Portable Heated Reclining Stadium Chair w/Armrests, Padded Back & Heated Seat (FV-FA090H-BK-GG)
- FLASH FURNITURE Stadium Chair, Navy (XU-STA-NVY-GG)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Dark Purple, PK2 (2-XU-STA-DKPUR-GG)
- HASTINGS HOME Hastings Home Stadium Seat Cushion, Portable Padded Bleacher Chair with 6 Reclining Positions (178156YFP)
- Flash Furniture Stadium Seats