Shop All Waiting Room & Guest Chairs
Flash Furniture
Stacking Chiavari Chair, 20"L36-1/4"H, TraditionalSeries
Mfr # BH-ICE-CRYSTAL-GG
Zoro # G3615722
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36-1/4"
- Overall Depth 20"
- Frame Material Polycarbonate
- Color Crystal Ice
- Series Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BH-ICE-CRYSTAL-GG
- Zoro # G3615722
- UPC # 847254054799
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36-1/4" |
Overall Depth | 20" |
Width | 15-3/4" |
Details
Item | Stacking Chiavari Chair |
Frame Material | Polycarbonate |
Color | Crystal Ice |
Series | Traditional |
Weight Capacity | 1100 lb. |
Material | Back, Seat: Polycarbonate |
Style | Chiavari Chair |
Description
Clear Chiavari Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Jumbo LCD Display (513-1211)
- TRADEMARK FINE ART Color Bakery 'Autumn Gold Black Background' Canvas Art, 24x24 (ALI25802-C2424GG)
- DMI Lumbar Cushion w/Strap, Standard, Gray (555-7300-0300)
- WE'RE IT Lift it, 72"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Grey Strand Top, Silver Base (VL23BS7230-8827)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOBXBK-NATW-GG)
- FLASH FURNITURE Church Chair, 25" L 33-1/4" H, Fabric Seat, Hercules Series (FD-CH02185-SV-DKGY-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-RED-BAS-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-3169-GG)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-CHAMP-M-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Vinyl Seat, Hercules Series (FD-C01-GOLDVEIN-BK-VY-GG)
- BAXTON STUDIO Rovelyn Brown Upholstered Walnut Finished Wood Lounge Chair (153-9245)
- Flash Furniture Seating