Shop All Waiting Room & Guest Chairs
Flash Furniture
Stackable Chair, 20"L33-1/2"H, ContemporarySeries
Mfr # ET-3534-PUR-GG
Zoro # G3620622
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33-1/2"
- Overall Depth 20"
- Frame Material Metal
- Backrest Curved Back with Vertical Slat
- Series Contemporary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-3534-PUR-GG
- Zoro # G3620622
- UPC # 889142049722
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-1/2" |
Overall Depth | 20" |
Width | 17-3/4" |
Details
Item | Stackable Chair |
Frame Material | Metal |
Backrest | Curved Back with Vertical Slat |
Color | Purple |
Series | Contemporary |
Weight Capacity | 500 lb. |
Material | Back, Seat: Metal; Glide: Rubber |
Style | Stackable Chair |
Description
Purple Metal Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Stream, 120 in wide x 60 in high (BG-WW-STM-120)
- DEFLECTO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (CM14113)
- BOSS Grey Caressoft Medical Stool W/ Back Cushion (B245-GY)
- GLOBAL INDUSTRIAL Ergonomic Work Stand Stool (571005)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-GV-3169-GG)
- FLASH FURNITURE Chiavari Chair, 18-1/2"L36-1/2"H, Hercules PremiumSeries (LE-SILVER-GG)
- FLASH FURNITURE WhiteChair, 33"L32-1/2"H, Straight, LeatherSeat, Hercules LesleySeries (ZB-LESLEY-8090-CHAIR-WH-GG)
- FLASH FURNITURE Black Luxurious Conference Chair, 27" L 31-1/2" H, Upholstered Straight, Leather Seat (B-Z100-LF-0005-BK-LEA-GG)
- FLASH FURNITURE Chiavari Chair, 18-1/2"L36-1/2"H, Hercules PremiumSeries (LE-MAHOGANY-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-6-GG)
- BOSS BlueExecutive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BE)
- Flash Furniture Seating