Shop All Waiting Room & Guest Chairs
Flash Furniture
Stackable Chair, 20"L33-1/2"H, ContemporarySeries
Mfr # ET-3534-POC-GG
Zoro # G3616407
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33-1/2"
- Overall Depth 20"
- Frame Material Metal
- Backrest Curved Back with Vertical Slat
- Series Contemporary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ET-3534-POC-GG
- Zoro # G3616407
- UPC # 889142049715
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-1/2" |
Overall Depth | 20" |
Width | 17-3/4" |
Details
Item | Stackable Chair |
Frame Material | Metal |
Backrest | Curved Back with Vertical Slat |
Color | Copper |
Series | Contemporary |
Weight Capacity | 500 lb. |
Material | Back, Seat: Metal; Glide: Rubber |
Style | Stackable Chair |
Description
Copper Metal Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THESIS Thesis Plush Textured Blanket (00114)
- VICKERMAN 4 ft.-5 ft.-6 ft. Natural Triple Alpine Set (A805185)
- COGHLANS TABLE CLOTH VINYL 54X72"" (7920)
- OFFICE STAR Desk Chair, Mesh, 19-1/2" to 23" Height, Adjustable Arms, Black (54666-231)
- FLASH FURNITURE Stackable Chair, 20"L33-1/2"H, ContemporarySeries (ET-3534-AB-GG)
- FLASH FURNITURE Banquet Chair, 17.25 W 20-1/4" L 38 H, Fabric Seat, Hercules Series (HF-C01-SV-E26-BK-GG)
- FLASH FURNITURE BlackChair, 31"L29-1/4"H, Track, LeatherSeat, Hercules DefinitySeries (ZB-DEFINITY-8009-CHAIR-BK-GG)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-BLACK-M-GG)
- FLASH FURNITURE Clear Chair, 24 W 24" L 31.75 H, Polycarbonate, Rubber Seat, Alonza Series (FH-132-CPC1-GG)
- FLASH FURNITURE Side Reception Chair, 21-3/4"L28-3/4"H, LeatherSeat, FusionSeries (CH-162731-BN-GG)
- CORTECH Radial Rocker Arm Chair, Midnight Blue (146484MB)
- Flash Furniture Office Chairs