Shop All Waiting Room & Guest Chairs
Flash Furniture
Stackable Chair, 20"L33-1/2"H, ContemporarySeries
Mfr # ET-3534-BK-GG
Zoro # G3616617
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33-1/2"
- Overall Depth 20"
- Back Color Black
- Frame Material Metal
- Backrest Curved Back with Vertical Slat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ET-3534-BK-GG
- Zoro # G3616617
- UPC # 889142024361
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-1/2" |
Overall Depth | 20" |
Width | 17-3/4" |
Details
Item | Stackable Chair |
Back Color | Black |
Frame Material | Metal |
Backrest | Curved Back with Vertical Slat |
Color | Distressed Black |
Series | Contemporary |
Weight Capacity | 500 lb. |
Material | Back, Seat: Metal; Glide: Rubber |
Style | Stackable Chair |
Description
Distressed Black Metal Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 66'' x 30'' (DBLFDPL102WH)
- BOSS BlackChair, 29"L41"H, Loop, MeshSeat (B6756-BK)
- KEYSTONE FABRICS Premium Sun Shade, Mahogany, 96" W, Pole (O70.88.90)
- DESIGNERS TOUCH Hardware box set for Cordless 2 in. Faux Wood Blinds (10793478563135)
- FLASH FURNITURE Bean Bag Chair, 42" L 19" H (DG-BEAN-LARGE-FUR-WH-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DOT-PUR-GG)
- FLASH FURNITURE Office Chair, 35"L49-1/2"H, Padded, HerculesSeries (GO-1850-1-FAB-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-PK-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-12-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-PUR-GG)
- BAXTON STUDIO Terina Grey-Beige Upholstered White Oak Armchair with Metal Accents (156-9491)
- Flash Furniture Seating