Shop All Short Bar Stools
This Product is Discontinued
Flash Furniture
Stack Stool, Plastic, Blue (Discontinued)
Mfr # YK01B-BL-GG
Zoro # G3636007
This Product is Discontinued
Key Features
- Color Blue
- Caster Type Plastic Glides
- Material Steel
- Frame Material Metal
- Seat Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # YK01B-BL-GG
- Zoro # G3636007
- UPC # 847254075121
- Country of Origin China
- Category Short Bar Stools
Details
Color | Blue |
Caster Type | Plastic Glides |
Material | Steel |
Frame Material | Metal |
Seat Material | Plastic |
Finish | Powder-Coated |
Item | Stack Stool,Plastic,Blue |
Description
Stack Stool,Plastic,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.