Shop All Stacking Chairs
Flash Furniture
Stack Chair, Plastic, Navy, 18" H
Mfr # RUT-18-NVY-CHR-GG
Zoro # G3634780
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy Plastic/Chrome Frame
- Style Stacking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RUT-18-NVY-CHR-GG
- Zoro # G3634780
- UPC # 847254069564
- Country of Origin China
- Category Stacking Chairs
Details
Item | Stack Chair,Plastic,Navy,18" H |
Color | Navy Plastic/Chrome Frame |
Style | Stacking Chair |
Description
Stack Chair,Plastic,Navy,18 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Air Force Academy 50x60 Plush Sherpa Throw (101-24S-4)
- KAMP-RITE TENT COT Self-Inflating Pad, Green, 250 lb Capacity (SIP291)
- ATLAS COMMERCIAL PRODUCTS Cross Back X-Back Chair, Limewash (XBC4LW)
- HOLLAND BAR STOOL CO Georgia Tech Double Neon 19" Clock (Clk19GATech)
- FLASH FURNITURE Navy/White PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-NVYWH-NAT-GG)
- FLASH FURNITURE Lourdes Thonet French Bistro Stacking Chair w/Arms, Blk and Wht PE Rattan and Black Alum Frame, 2PK (2-SDA-AD642002A-BKWH-BK-GG)
- FLASH FURNITURE Gray Plastic Stack Chair, PK5 (5-RUT-438-GY-GG)
- FLASH FURNITURE Restaurant Chair, 24" L 28-1/2" H, Integrated (TLH-017C-GG)
- FLASH FURNITURE Stack Chair, Frame, Black, 16" (RUT-16-PDR-BLACK-GG)
- FLASH FURNITURE Green Shell Stack Chair, PK5 (5-RUT-EO1-GN-GG)
- KFI Poly Stack Chair, Sky Blue (CS2300-P35)
- Flash Furniture Stacking Chairs