Shop All Stacking Chairs
Flash Furniture
Stack Chair, Plastic, 770 lb. Capacity, Wht
Mfr # RUT-NC258-WHITE-GG
Zoro # G3635541
original price:
$62.95
9% off
new price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Style Stacking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RUT-NC258-WHITE-GG
- Zoro # G3635541
- UPC # 847254009867
- Country of Origin China
- Category Stacking Chairs
Details
Item | Stack Chair,Plastic,770 lb. Capacity,Wht |
Color | White |
Style | Stacking Chair |
Description
Stack Chair,Plastic,770 lb. Capacity,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 4PK Gray Poly Resin Seats for Stools & Chairs, 4PK (4-JJ-SEA-PL02-GY-GG)
- SLIDE-CO 241948 Lrg Bed Fram Clampset (U 9006)
- SPACE SOLUTIONS 15" W 3 Drawer Front Pedestals, White, Letter (21646)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-7/8 in x 3-5/8 in Unfinished Hardwood Round Bun Foot, 4 Pack (3P5.11.00024)
- FLASH FURNITURE Stach Chair, Navy w/Chrome Frame, 14"H (RUT-14-NVY-CHR-GG)
- FLASH FURNITURE Blue Plastic Stack Chair (5-RUT-EO1-BL-GG)
- FLASH FURNITURE Orange Plastic Stack Chair, PK5 (5-RUT-438-OR-GG)
- FLASH FURNITURE Fabric Stack Chair, Black (XU-8700-BLK-B-30-GG)
- FLASH FURNITURE Galaxy Mobile Nesting Chair with Black Fabric Seat (2-WL-A224V-GG)
- FLASH FURNITURE Clear Stacking Side Chair (FH-173-APC-GG)
- FLASH FURNITURE Stach Chair, Navy w/Chrome Frame, 16"H (RUT-16-NVY-CHR-GG)
- Flash Furniture Stacking Chairs