Shop All Stacking Chairs
Flash Furniture
Stack Chair, Gray w/ Black Frame
Mfr # RUT-188-GY-GG
Zoro # G3638107
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray Plastic/Black Frame
- Style Stacking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # RUT-188-GY-GG
- Zoro # G3638107
- UPC # 812581018615
- Country of Origin China
- Category Stacking Chairs
Details
Item | Stack Chair,Gray w/ Black Frame |
Color | Gray Plastic/Black Frame |
Style | Stacking Chair |
Description
Stack Chair,Gray w/ Black Frame
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 31" W, Alabaster, Vinyl (493N91)
- ALATERRE FURNITURE ArdenWood Chest (ANAN0329)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawer, 42"L, Work, Metal, Laminate, Brown, Black (I 7574)
- KETCHAM 16" x 26" Accessible Recessed Mounted SS Framed Medicine Cabinet (175-HC)
- FLASH FURNITURE Stach Chair, Navy w/Chrome Frame, 14"H (RUT-14-NVY-CHR-GG)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-GY-GG)
- FLASH FURNITURE Burgundy Plastic Stack Chair (5-RUT-EO1-BY-GG)
- FLASH FURNITURE Black Plastic Stack Chair with Steel Sled Base (RUT-NC499A-BK-GG)
- FLASH FURNITURE Fabric Stack Armchair, Gray (XU-60154-GY-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 18" H (RUT-18-BK-CHR-GG)
- SAFCO Safco, STACKING CHAIR, BLACK SEAT/BLACK BACK, BLACK BASE, 4PK (4185BL)
- Flash Furniture Seating