Shop All Folding Chair & Table Carts
Flash Furniture
Stack Chair Dolly, Black, 21" H
Mfr # XU-MC168-DOLLY-GG
Zoro # G3637930
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-MC168-DOLLY-GG
- Zoro # G3637930
- UPC # 847254007733
- Country of Origin China
- Category Folding Chair & Table Carts
Details
Item | Stack Chair Dolly,Black,21" H |
Color | Black |
Description
Stack Chair Dolly,Black,21 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READYREST Articulated Arm Rest, Height Adjustable (ARA18)
- MAYLINE Portrait Computer Workstation, Gray Base (946ANT)
- FLASH FURNITURE Green Shell Stack Chair, PK5 (5-RUT-EO1-GN-GG)
- VICKERMAN 23 in. Green Willow White Berries Spray (FK180201)
- FLASH FURNITURE Dolly for Rnd Fold Tables, Carpet Pltform (XA-74-DOLLY-GG)
- FLASH FURNITURE Black Heavy Duty Large Mobile Chair & Table Cart (QIN-SHD245425-GG)
- FLASH FURNITURE Chiavari Chair Dolly, Red (XU-CH-DOL-GG)
- FLASH FURNITURE Black Heavy Duty Small Mobile Chair & Table Cart (QIN-FRCW45425-GG)
- FLASH FURNITURE Dolly for Round Fold Tables, Blk (NG-DY60-GG)
- FLASH FURNITURE Folding Table Dolly, Rect Tables, 30"x72" (NG-DY3072-GG)
- MITYLITE Table Cart, Holds (20) 72 In. Long Tables (CRT3072DCBLK2)
- Flash Furniture Folding Chair & Table Carts