Shop All Stacking Chairs
Flash Furniture
Stack Chair, Chrome Frame, Black, 16"
Mfr # RUT-16-BK-CHR-GG
Zoro # G3637949
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Plastic/Chrome Frame
- Style Stacking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RUT-16-BK-CHR-GG
- Zoro # G3637949
- UPC # 847254069533
- Country of Origin China
- Category Stacking Chairs
Details
Item | Stack Chair,Chrome Frame,Black,16" |
Color | Black Plastic/Chrome Frame |
Style | Stacking Chair |
Description
Stack Chair,Chrome Frame,Black,16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Blanket Fleece 66x90 Ivory (POLAR-T-I)
- VOLLRATH Waffle Grate Small (XCBL9004)
- LIVABLISS Davina BOCC-2300 Machine Crafted Area Rug (BOCC2300-537)
- KASON Recessed Inside Release Handle (10486C00600)
- FLASH FURNITURE Advantage Jute Church Chair 20.5" Wide (PCHT-112)
- FLASH FURNITURE 880 lb. Capacity Gray Stack Chair w/ Chrome Frame, 5PK (5-RUT-18-GY-CHR-GG)
- FLASH FURNITURE Advantage Maroon Church Chair 20.5" Wide (PCHT-104)
- FLASH FURNITURE Lowell Contemporary Design Orange Plastic Stack Chair, PK4 (4-LF-7-07C-ORNG-GG)
- FLASH FURNITURE Stack Chair, Plastic, 770 lb. Capacity, Wht (RUT-NC258-WHITE-GG)
- FLASH FURNITURE Orange Plastic Stack Chair, PK5 (5-RUT-188-OR-GG)
- CHESTERFIELD LEATHER W-411-VR-SandGlass-RDDW Veronique Series Stackable Sand Glass Wood Dining Chair - Dark Walnut (CH2545791)
- Flash Furniture Seating