Shop All Stacking Chairs
Flash Furniture
Stack Chair, Chrome Frame, Black, 14"
Mfr # RUT-14-BK-CHR-GG
Zoro # G3637958
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Plastic/Chrome Frame
- Style Stacking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RUT-14-BK-CHR-GG
- Zoro # G3637958
- UPC # 847254069496
- Country of Origin China
- Category Stacking Chairs
Details
Item | Stack Chair,Chrome Frame,Black,14" |
Color | Black Plastic/Chrome Frame |
Style | Stacking Chair |
Description
Stack Chair,Chrome Frame,Black,14 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK-UP Premium Box Spring Encasement, Full (80FULBOX)
- ALERA Executive Chair, Leather, 19" to 22-1/2" Height, Arched Arms, Red, Chrome/Red, Chrome (ALENR4239)
- SAUDER BEGINNINGS Beginnings Dresser Cnc , Safety tested for stability to help reduce tip-over accidents (422806)
- BEVCO Task Chairs, 17 in to 22 in Height, Navy Blue (V800SHC)
- FLASH FURNITURE 18.5"W Church Chair in Navy Blue Fabric, 4PK (4-XU-CH-60096-NVY-BAS-GG)
- FLASH FURNITURE Fabric Stack Chair, Black (XU-60555-BK-GG)
- FLASH FURNITURE Red Outdoor Stack Chair w Flex Material, 4PK (4-JJ-303C-RD-GG)
- FLASH FURNITURE Advantage Charcoal Gray Multipurpose Church Chairs, 18.5" Wide (SEPCHT185-111)
- FLASH FURNITURE Burgundy Fabric Stackable Church Chair with Arms (XU-DG-60156-BUR-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 17.25" H (RUT-288-BK-GG)
- FLASH FURNITURE Orange Plastic Stack Chair, PK5 (5-RUT-438-OR-GG)
- Flash Furniture Stacking Chairs