Shop All Stacking Chairs
Flash Furniture
Stack Chair, Blue Plastic, Sled Base
Mfr # RUT-2-BL-GG
Zoro # G6066842
original price:
$63.32
6% off
new price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Contoured
- Overall Height 33"
- Frame Material Metal
- Series Hercules
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RUT-2-BL-GG
- Zoro # G6066842
- UPC # 889142258131
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Height | 33" |
Details
Item | Stack Chair,Blue Plastic,Sled Base |
Shape | Contoured |
Frame Material | Metal |
Series | Hercules |
Color | Blue |
Style | Stacking Chair |
Description
Stack Chair,Blue Plastic,Sled Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART 6 Foot Growth Chart 'Growth Spark' by Sylvia Masek, 8x48 (SM0007-C848GG)
- MONARCH SPECIALTIES Office Chair, Swivel, Ergonomic, Armrests, Computer Desk, Work, Juvenile, Metal, Black (I 7260)
- BOUNCYBANDS Foot Roller (FDFR)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152CG)
- FLASH FURNITURE Stack Chair, Plastic, 770 lb. Capacity, Wht (RUT-NC258-WHITE-GG)
- FLASH FURNITURE Yellow Plastic Stack Chair, PK5 (5-RUT-238A-YL-GG)
- FLASH FURNITURE White Shell Stack Chair, PK5 (5-RUT-EO1-WH-GG)
- FLASH FURNITURE 661 lb. Capacity Navy Stack Chair w/ Black Frame (RUT-16-PDR-NAVY-GG)
- FLASH FURNITURE Orange Shell Stack Chair, PK5 (5-RUT-EO1-OR-GG)
- FLASH FURNITURE Stack Chair, Chrome Frame, Blk, 800 lb. (RUT-188-BK-CHR-GG)
- FLASH FURNITURE Sled Stack Chair, Plastic, Air-Vent Bck, OR (RUT-498A-ORANGE-GG)
- Flash Furniture Seating