Shop All Stacking Chairs
Flash Furniture
Stack Chair, 440 lb. Capacity, Black
Mfr # RUT-4-BK-GG
Zoro # G3638028
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Stacking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # RUT-4-BK-GG
- Zoro # G3638028
- UPC # 889142011415
- Country of Origin China
- Category Stacking Chairs
Details
Item | Stack Chair,440 lb. Capacity,Black |
Color | Black |
Style | Stacking Chair |
Description
Stack Chair,440 lb. Capacity,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Mesh Executive Chair, 20-1/2" to 24-1/4", Black (LLR47422)
- FOLLETT ICE Drain Pan Grill (01051614)
- BUNN Probe Replacement Kit (itcb) (07412.1002)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Medium Tone, Letter (19832)
- FLASH FURNITURE 21"W Stacking Church Chair in Burgundy Fabric, 4PK (4-FD-CH0221-4-GV-3169-GG)
- FLASH FURNITURE Brown Rattan Indoor-Outdoor Stack Chair (TLH-037-DK-BN-GG)
- FLASH FURNITURE Navy Plastic Stack Chair, PK5 (5-RUT-238A-NY-GG)
- FLASH FURNITURE Clear Stacking Side Chair (FH-111-APC-CLR-GG)
- FLASH FURNITURE Black Plastic Stack Chair with Steel Sled Base (RUT-NC499A-BK-GG)
- FLASH FURNITURE Green Plastic Stack Chair, PK5 (5-RUT-498A-GN-GG)
- FLASH FURNITURE Navy/White PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-NVYWH-NAT-GG)
- Flash Furniture Stacking Chairs