Shop All Dining Room Tables & Sets
Flash Furniture
Square Yellow Metal Table Set, 31.5SQ, 31.5" W, 31.5" L, 29.5" H, Metal Top, Yellow
Mfr # ET-CT002-4-30-YL-GG
Zoro # G3608217
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 31.5"
- Length 31.5"
- Height 29.5"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-CT002-4-30-YL-GG
- Zoro # G3608217
- UPC # 889142049203
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31.5" |
Length | 31.5" |
Height | 29.5" |
Details
Item | Yellow Metal Table Set,31.5SQ |
Shape | Square |
Tabletop Material | Metal |
Tabletop Color | Yellow |
Frame Color | Yellow |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Material | Metal; Rubber (Floor Glides) |
Weight Capacity | 330 lb. (Chair) |
Includes | (1) Table; (4) Stack Chairs |
Color | Yellow |
Type | Indoor-Outdoor Table Set |
Description
Yellow Metal Table Set,31.5SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Support Drop Leaf Brown 10In (N249-250)
- FLASH FURNITURE Restaurant Table T-Base with 3 Dia. Tab (XU-T0522-GG)
- OFFICE STAR Desk Chair, Fabric, 18-1/2" Height, Fixed Arms (V4420-225)
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 28-48", Brushed Nickel (KN90020)
- FLASH FURNITURE Round Table, Round, Aluminum, 27.5", 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-052-2-GG)
- FLASH FURNITURE Square Table, Square, Aluminum, 31.5", 31.5 W, 31.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-3-GG)
- FLASH FURNITURE Rectangle Silver Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Grey (ET-CT005-SIL-GG)
- FLASH FURNITURE Round Table Top with Black or Mahogany R (XU-RD-30-MBT-GG)
- FLASH FURNITURE Henry 60in Commercial Grade Heavy Duty Rectangle Wood Table for 6, Wenge Matte Finish (KER-T-217-WEN-60-GG)
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-24SQ-017BCHR2-GG)
- FLASH FURNITURE Round Restaurant Table Base with 4" Dia., 24" W, 24" L, 28.5" H, Cast Iron, Iron Top, Black (XU-TR24-GG)
- Flash Furniture Dining Room Tables & Sets