Shop All Breakroom & Cafeteria Tables
Flash Furniture
Square Walnut Table, Bnqut Chair, Sqr, X-Base, 36", 36" W, 36" L, 30" H, Laminate Top, Wood Grain
Mfr # HDBF1012-GG
Zoro # G3640240
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 36"
- Length 36"
- Height 30"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # HDBF1012-GG
- Zoro # G3640240
- UPC # 847254047456
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 36" |
Length | 36" |
Height | 30" |
Depth | 36"; 20-1/4" |
Details
Item | Walnut Table,Bnqut Chair,Sqr,X-Base,36" |
Shape | Square |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Metal |
Finish | Walnut Laminate |
Assembled/Unassembled | Unassembled |
Color | Walnut Top/Black Vinyl Seat |
Material | Steel, Laminate (Top); Vinyl (Seat and Back) |
Includes | (1) Table; (4) Black Trapezoidal Back Banquet Chairs |
Accessory Type | Walnut Table,Bnqut Chair,Sqr,X-Base,36" |
Type | Table Set with X-Base |
Surface Material | Laminate |
Description
Walnut Table,Bnqut Chair,Sqr,X-Base,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Mobile Standing Computer Desk, Black (102519WFV)
- ELECTRIDUCT HD 24" Mirror and Picture Hanger- w/ Walldog Anchorless Screws (HM-24D)
- OSAKI Osaki Pro Yamato Zero Gravity Massage Chair, Brown (Osaki Pro Yamato)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235MH)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1009-GG)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1010-GG)
- FLASH FURNITURE Round Natural Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1031-GG)
- FLASH FURNITURE Round Table Set, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1032-GG)
- FLASH FURNITURE Square Laminate Table Top, 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-3636-T3030B-GG)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (RSRB1009-GG)
- FLASH FURNITURE Round Natural Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (RSRB1007-GG)
- Flash Furniture Breakroom & Cafeteria Tables