Shop All Table Tops
Flash Furniture
Square Two-Tone Cherry/Mahogany Resin To
Mfr # TP-2TONE-3636-GG
Zoro # G5887279
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Resin
- Color Cherry/Mahogany
- Overall Length 36
- Weight 44
- Overall Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TP-2TONE-3636-GG
- Zoro # G5887279
- UPC # 847254076821
- Country of Origin China
- Category Table Tops
Dimensions
Size | 36" |
Overall Length | 36 |
Overall Height | 2 |
Overall Width | 36 |
Details
Item | Square Two-Tone Cherry/Mahogany Resin To |
Material | Resin |
Color | Cherry/Mahogany |
Weight | 44 |
Capacity | 150 |
Description
Square Two-Tone Cherry/Mahogany Resin To
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Liberty 42.28 Floating Entertainment Center, White (227BMC6)
- MARTEX MAINSPREADS Home Terrace Queen Bedspread, 100x118" (1C76010)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, White, Vinyl (493N69)
- FLASH FURNITURE Gray 24" High Metal Stool, PK4 (4-ET-31320-24-GN-R-GG)
- FLASH FURNITURE Two-Tone Cherry/Mahogany Resin Top, 30" x (TP-2TONE-3048-GG)
- FLASH FURNITURE Natural/Walnut Reversible Top, 30 x 60 (XU-WNT-3060-GG)
- FLASH FURNITURE Round High-Gloss Mahogany Resin Table To (TP-MAH-30RD-GG)
- FLASH FURNITURE Rectangle Mahogany Resin Table Top, 24" x 30", 24" X 30" X 2", Red (TP-MAH-2430-GG)
- FLASH FURNITURE Round High-Gloss Mahogany Resin Table To (TP-MAH-36RD-GG)
- FLASH FURNITURE Square Mahogany Resin Table Top, 24 (TP-MAH-2424-GG)
- REGENCY 42 D, 42 W, 1 H, Cherry|Maple, Wood (TTSQ4242CHPL)
- Flash Furniture Table Tops