Shop All Dining Room Tables & Sets
Flash Furniture
Square Table, Square, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top
Mfr # TLH-053-1-GG
Zoro # G3638588
original price:
$73.00
13% off
$62.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Width 23.5
- Length 23.5
- Height 27.5
- Tabletop Material Aluminum, Plastic, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # TLH-053-1-GG
- Zoro # G3638588
- UPC # 889142005575
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 23.5 |
Length | 23.5 |
Height | 27.5 |
Depth | 23-1/2" |
Overall Height | 27.5 |
Overall Width | 23.5 |
Diameter | 23 1/2 in |
Overall Length | 23.5 |
Description
Patio Table, Frame Color Gray, Frame Material Aluminum, Includes Umbrella Hole No, Overall Diameter Not Applicable, Overall Height 27 1/2 in, Overall Length 23 1/2 in, Overall Width 23 1/2 in, Tabletop Color Gray, Tabletop Structural Material Metal, Frame Finish Not Applicable, Resistance Properties Weather Resistant, Shape Square, Umbrella Hole Diameter Not Applicable, Tabletop Texture Solid, Assembly Unassembled, Features Plastic Floor Glide, Product Type Patio Table, Weight Capacity 132 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Refrigerator Door HinBearing (240328201)
- NATIONAL PUBLIC SEATING Stacking Chair, 8100 Series, Polypropylene Blue, PK4 (8125)
- ZORO SELECT 15" Analog Quartz Wall Clock, Black (6NN65)
- JAMESDAR Kurv Café Table 31.5" Medium Oak/Black Base (JTAB200-MOBK)
- FLASH FURNITURE Round Table, Round, Aluminum, 27.5", 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-052-2-GG)
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-24SQ-020BKCHR2-GG)
- FLASH FURNITURE Square Square High-Gloss Walnut Resin Table Top, 36" W, 36" L, 2" H, Resin Top, Walnut (TP-WAL-3636-GG)
- FLASH FURNITURE Henry 47in Commercial Grade Heavy Duty Rectangle Wood Table for 4, Brown Matte Finish (KER-T-217-BRN-47-GG)
- FLASH FURNITURE Rectangle Black Metal Table, 30.25" x 60", 30.25" W, 60" L, 30.5" H, Wood Top, Wood Grain (CH-61010-29M1-BK-GG)
- FLASH FURNITURE Square Square Table Top with Black or Mahogany, 42" W, 42" L, 1.125" H, Black/Mahogany (XU-MBT-4242-GG)
- EAST WEST FURNITURE East West Furniture ANCE3-LWH-15 3 Piece Antique Dinette Set - Linen White & Baby Blue (ANCE3-LWH-15)
- Flash Furniture Dining Room Tables & Sets