Shop All Dining Room Tables & Sets
Flash Furniture
Square Square Table Top with Natural or Walnut, 36" W X 36" L X 1.125" H, Laminate, Wood Grain
Mfr # XU-WNT-3636-GG
Zoro # G7126452
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 36"
- Length 36"
- Height 1.125"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-WNT-3636-GG
- Zoro # G7126452
- UPC # 847254008549
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 36" |
Length | 36" |
Height | 1.125" |
Details
Item | Square Table Top with Natural or Walnut |
Shape | Square |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Assembled/Unassembled | Assembled |
Color | Natural/Walnut |
Description
Square Table Top with Natural or Walnut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOT MATE Book Display Assembled (TM2133A.S2222)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White II' Canvas Art, 14x19 (WAP12153-C1419GG)
- FLASH FURNITURE Fold Bar Table, Aluminum, Round, 25.5", 23.25 W, 23.25 L, 45 H, Aluminum, Plastic, Stainless Steel Top (TLH-059A-GG)
- TRADEMARK FINE ART Dan Monteavaro 'The Long Stretch' Canvas Art, 18x24 (ALI0965-C1824GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 22" W X 22" L X 28.5" H (XU-T2222-GG)
- FLASH FURNITURE Square Table Top with Natural or Walnut, Natural/Walnut (XU-WNT-4242-GG)
- FLASH FURNITURE Rectangle 31.5" W X 63" L X 29.5" H, Metal, Orange (ET-CT005-OR-GG)
- FLASH FURNITURE Rectangle Silver Metal Table Set, 31-1/2"X63", 31.5" W X 63" L X 29.5" H, Metal, Grey (ET-CT005-4-30-SIL-GG)
- FLASH FURNITURE Round Round Table Top with Black or Mahogany R, 24" W X 24" L X 1.125" H, Mahogany (XU-RD-24-MBT-GG)
- FLASH FURNITURE Rectangle Silver Metal Table, 31-1/2"X63", 31.5" W X 63" L X 29.5" H, Metal, Grey (ET-CT005-SIL-GG)
- FLASH FURNITURE Round Table, Princeton Rnd Glass, Blck Frame, 48", 48" W X 48" L X 29" H, Glass, Clear (XU-TBG-16-GG)
- Flash Furniture Dining Room Tables & Sets