Shop All Dining Room Tables & Sets
Flash Furniture
Square Square Table Top with Black or Mahogany, 42" W X 42" L X 1.125" H, Black/Mahogany
Mfr # XU-MBT-4242-GG
Zoro # G7128771
original price:
$123.75
13% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 42"
- Length 42"
- Height 1.125"
- Tabletop Material Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-MBT-4242-GG
- Zoro # G7128771
- UPC # 847254075992
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 42" |
Length | 42" |
Height | 1.125" |
Overall Length | 42 |
Overall Width | 42 |
Overall Height | 1.125 |
Details
Item | Square Table Top with Black or Mahogany |
Shape | Square |
Tabletop Material | Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC |
Tabletop Color | Black/Mahogany |
Assembled/Unassembled | Assembled |
Weight Capacity | 46 |
Color | Black/Mahogany |
Capacity | 300 |
Description
Square Table Top with Black or Mahogany
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Metal Barstool w/Swivel Bucket Seat (XU-F-125-GG)
- GROEN Sight Glass Fittings (Z002845)
- HASTINGS HOME Picture Frame Set, 8.5 x 11 Document Frame Pack for Picture Gallery Wall with Hangers, Set of 6 (176628EVM)
- ANJI MOUNTAIN Anji Mountain AMB24043 48 in. x 60 in. DARK CHERRY Bamboo Roll-Up Chair Mat- no tongue...5mm thick...felt backing (AMB24043)
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 108"x40", 40" W X 108" L X 30" H, Wood, Wood Grain (XA-F-108X40-GG)
- FLASH FURNITURE Round Laminate Table, 36" W X 36" L X 30" H, Laminate, Wood Grain (HDBF1001-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 30" W X 30" L X 28.5" H, Cast Iron, Iron, Black (XU-T3030-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 22" W X 22" L X 28.5" H (XU-T2222-GG)
- FLASH FURNITURE Rectangle 38" W X 60" L X 29.5" H, Wood, Wood Grain (XA-F-60X38-WH-GG)
- FLASH FURNITURE Rectangular Gray Marble Laminate Table T (XU-2442-MAR-GG)
- DOBA-BNT Afton Dinette Set - White (SA2589330)
- Flash Furniture Dining Room Tables & Sets