Shop All Dining Room Tables & Sets
Flash Furniture
Square Square Table Top, Black or Mahogany Rever, 24" W X 24" L X 1.125" H, Black/Mahogany
Mfr # XU-MBT-2424-GG
Zoro # G7129182
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 24"
- Length 24"
- Height 1.125"
- Tabletop Material Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-MBT-2424-GG
- Zoro # G7129182
- UPC # 847254008280
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 24" |
Length | 24" |
Height | 1.125" |
Overall Length | 24 |
Overall Width | 24 |
Overall Height | 1.125 |
Details
Item | Square Table Top,Black or Mahogany Rever |
Shape | Square |
Tabletop Material | Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC |
Tabletop Color | Black/Mahogany |
Assembled/Unassembled | Assembled |
Weight Capacity | 12.66 |
Capacity | 300 |
Color | Black/Mahogany |
Description
Square Table Top,Black or Mahogany Rever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Pur 59W Full Murphy Bed in rustic brown (26183-000009)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - King Size (167697UZZ)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Mocha Fabric Clear Fluted Window (1812511-1)
- GUEST ROOM 80 x 76 x 14 in. King Size EnForce Platform Bed Base (GU2588974)
- FLASH FURNITURE Square Square Table Top, Natural or Walnut Rever, 24" W X 24" L X 1.125" H, Natural/Walnut (XU-WNT-2424-GG)
- FLASH FURNITURE Walnut Resin Table Top, 30 x 45 (TP-WAL-3045-GG)
- FLASH FURNITURE Rectangle 31.5" W X 63" L X 29.5" H, Metal, Yellow (ET-CT005-YL-GG)
- FLASH FURNITURE Rectangle Yellow Metal Table Set, 31.5SQ, 31.5" W X 63" L X 29.5" H, Metal, Green (ET-CT005-GN-GG)
- FLASH FURNITURE Round Laminate Table, 30" W X 30" L X 43.125" H, Laminate, Wood Grain (XU-RD-30-BLKTB-T2222B-3CFR-GG)
- FLASH FURNITURE Square Glass Table, Brown Rattan Edging, Sqr, 28", 28 W X 28 L X 28 H, Clear (TLH-073R-DK-BN-GG)
- FLASH FURNITURE Square Table Top with Black or Mahogany (XU-MBT-3636-GG)
- Flash Furniture Dining Room Tables & Sets