Shop All Dining Room Tables & Sets
Flash Furniture
Square Square Silver Metal Indoor Table with Wa, 31.5" W, 31.5" L, 30.5" H, Wood Top, Wood Grain
Mfr # CH-51040-29M1-SIL-GG
Zoro # G7131081
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Width 31.5"
- Length 31.5"
- Height 30.5"
- Tabletop Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-51040-29M1-SIL-GG
- Zoro # G7131081
- UPC # 889142462231
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31.5" |
Length | 31.5" |
Height | 30.5" |
Details
Item | Square Silver Metal Indoor Table with Wa |
Shape | Square |
Tabletop Material | Wood |
Tabletop Color | Wood Grain |
Frame Color | Silver |
Frame Material | Metal |
Finish | Silver Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Silver |
Description
Square Silver Metal Indoor Table with Wa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFEWORKS Square CaféWorks™ Table, Gray - 42" Square x 29"H, 42" W, 42" L, 29" H, Laminated Melamine Top (65687)
- INFINITY INSTRUMENTS White Digital Alarm Clock (20218WH)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Qn 25Oz Tropic Green (1810130-TR)
- LUXOR BLACK 16" TUFFY (WT16)
- FLASH FURNITURE Round Glass Table w/2 Blk Rattan Chrs, Rnd, 28", 28.75 W, 28.75 L, 28 H, Clear (TLH-087RD-037BK2-GG)
- FLASH FURNITURE Round Table, Princeton Rnd Glass, Blck Frame, 48", 48" W, 48" L, 29" H, Glass Top, Clear (XU-TBG-16-GG)
- FLASH FURNITURE Round Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-24RD-020BKCHR2-GG)
- FLASH FURNITURE Rectangle Red Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Red (ET-CT005-RED-GG)
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-24SQ-020BGECHR2-GG)
- FLASH FURNITURE Square Table, Square, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-1-GG)
- INTERNATIONAL CONCEPTS 36W, 36L, 36H, Black (K46-3636-36S)
- Flash Furniture Dining Room Tables & Sets