Shop All Dining Room Tables & Sets
Flash Furniture
Square Square Silver Metal Bar Set, 23.5", 26" W, 26" L, 42" H, Wood Top, Wood Grain
Mfr # CH-WD-TBCH-3-GG
Zoro # G6059460
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 26"
- Length 26"
- Height 42"
- Tabletop Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-WD-TBCH-3-GG
- Zoro # G6059460
- UPC # 889142499985
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 26" |
Length | 26" |
Height | 42" |
Details
Item | Square Silver Metal Bar Set, 23.5" |
Shape | Square |
Tabletop Material | Wood |
Tabletop Color | Wood Grain |
Frame Color | Silver |
Frame Material | Metal |
Finish | Silver Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Silver |
Description
Square Silver Metal Bar Set, 23.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Black (ELW3938)
- ZORO SELECT Fabric Executive Chair, 22-, Fixed, Black (452R12)
- ROYAL TRADING Wash Cloth Economy Terry, 12 x 12 x 100, 12PK (1001320)
- FLASH FURNITURE Rustic Walnut Wood Seat for Colorful Metal Chairs (4-CH-31230M1D-GG)
- FLASH FURNITURE Round Table Set, 31.5 W, 31.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-32RD-020BGECHR4-GG)
- FLASH FURNITURE Restaurant Table T-Base with 3" Dia. Bar, 22" W, 5" L, 42" H, Cast Iron, Iron Top, Black (XU-T0522-BAR-GG)
- FLASH FURNITURE Rectangle 30 in W, 46 in L, 30 in H, Pine Wood, Pinus Glabra Top, Light Natural (XA-F-46X30-LN-GG)
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 84"X40", Wood Top, Wood Grain (XA-F-84X40-GG)
- FLASH FURNITURE Square 31.5" W, 31.5" L, 29.5" H, Metal Top, Blue (ET-CT002-4-70-BL-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 23.75 W, 30 L, 28.25 H, Cast Iron, Iron Top, Black (XU-T2230-GG)
- BASICWISE 43 W, 27.5 L, 29 H, PB Wood Top, White (QI004267L.WT)
- Flash Furniture Dining Room Tables & Sets