Shop All Dining Room Tables & Sets
Flash Furniture
Square Square High-Gloss Walnut Resin Table Top, 36" W X 36" L X 2" H, Resin, Walnut
Mfr # TP-WAL-3636-GG
Zoro # G7124894
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 36"
- Length 36"
- Height 2"
- Tabletop Material Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # TP-WAL-3636-GG
- Zoro # G7124894
- UPC # 889142043416
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 36" |
Length | 36" |
Height | 2" |
Overall Length | 36 |
Overall Height | 2 |
Overall Width | 36 |
Details
Item | Square High-Gloss Walnut Resin Table Top |
Shape | Square |
Tabletop Material | Resin |
Tabletop Color | Walnut |
Assembled/Unassembled | Assembled |
Weight Capacity | 42 |
Color | Walnut |
Capacity | 250 |
Description
Square High-Gloss Walnut Resin Table Top
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Charlotte Taupe Upholstered Walnut Finished Wood 1-Seater Lounge Chair (162-9797)
- HOLLAND BAR STOOL CO 30" Bar Stool, Black Wrinkle, Black Vinyl Seat, 360 Swivel (C8B130BlkVinyl)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14409)
- BEVCO Maple Plywood Chair, 5-legged Blk Tubular Steel Base, 22"-27" Seat Height Adj., 300lb Capacity (1502/5)
- FLASH FURNITURE Tablet Arm Chair, Right Hand Flip-Up, Blk, 21" W X 25.5" L X 32" H, Black (RUT-EO1-BK-RTAB-GG)
- FLASH FURNITURE Round Table Set, 36" W X 36" L X 30" H, Laminate, Wood Grain (HDBF1004-GG)
- FLASH FURNITURE Round 39.25" W X 39.25" L X 29" H, Glass, Clear (CH-8-GG)
- FLASH FURNITURE Rectangle Red Metal Table Set, 31.5SQ, 31.5" W X 63" L X 29.5" H, Metal, Black (ET-CT005-BK-GG)
- FLASH FURNITURE Rectangle 30 in W X 46 in L X 30 in H, Pine Wood, Pinus Glabra, Light Natural (XA-F-46X30-LN-GG)
- FLASH FURNITURE Round Metal Tablet Arm Chair, Right Hand, Beige, 18.5" W X 19.75" L X 30" H, Laminate, Grey (HF-309AST-RT-GG)
- FLASH FURNITURE Round Laminate Table, 30" W X 30" L X 43.125" H, Laminate, Wood Grain (XU-RD-30-BLKTB-T2222B-3CFR-GG)
- Flash Furniture Dining Room Tables & Sets