Shop All Dining Room Tables & Sets
Flash Furniture
Square Square Black Metal Table Set with Wood T, 26" W, 26" L, 30.25" H, Wood Top, Wood Grain
Mfr # CH-WD-TBCH-15-GG
Zoro # G7131781
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 26"
- Length 26"
- Height 30.25"
- Tabletop Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-WD-TBCH-15-GG
- Zoro # G7131781
- UPC # 889142499862
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 26" |
Length | 26" |
Height | 30.25" |
Details
Item | Square Black Metal Table Set with Wood T |
Shape | Square |
Tabletop Material | Wood |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Black |
Description
Square Black Metal Table Set with Wood T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Waffle Grate Small (XCBL9004)
- LORELL Mesh Executive Chair, Adjustable Arms, Black (LLR84565)
- FLASH FURNITURE White Plastic Stack Chair (5-RUT-2-WH-GG)
- LUXOR Crank Adjustable, Flat Panel, TV Cart (CLCD)
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-24SQ-020BKCHR2-GG)
- FLASH FURNITURE Square Square Table Top, Black or Mahogany Rever, 24" W, 24" L, 1.125" H, Black/Mahogany (XU-MBT-2424-GG)
- FLASH FURNITURE Square Laminate Table, 24" W, 24" L, 43.125" H, Laminate Top, Wood Grain (XU-MAHTB-2424-TR18B-3CFR-GG)
- FLASH FURNITURE Rectangle 40.25 W, 84 L, 30 H, Pine Wood, Steel Top, Wood Grain (XA-F-84X40-WH-GG)
- FLASH FURNITURE Round Round Black Metal Indoor Table with Waln, 24" W, 24" L, 30.5" H, Wood Top, Wood Grain (CH-51080-29M1-BK-GG)
- FLASH FURNITURE Round Laminate Table, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-T2222B-3CFR-GG)
- BASICWISE 43 W, 27.5 L, 29 H, PB Wood Top, White (QI004267L.WT)
- Flash Furniture Dining Room Tables & Sets