Shop All Training & Computer Tables
Flash Furniture
Square Square Adjustable Wood Table, 23.75" X 23.75" X 40.5", Wood Top, White
Mfr # CH-1-GG
Zoro # G3622311
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 23.75"
- Length 23.75"
- Height 40.5"
- Tabletop Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-1-GG
- Zoro # G3622311
- UPC # 889142011347
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 23.75" |
Length | 23.75" |
Height | 40.5" |
Details
Item | Square Adjustable Wood Table |
Shape | Square |
Tabletop Material | Wood |
Tabletop Color | White |
Frame Color | Gray |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Color | White |
Type | Adjustable Height Table |
Material | Wood (Table Top), Chrome (Base) |
Surface Material | Wood |
Description
Square Adjustable Wood Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAPSLIM CUBICLE COLLECTION 6'x5' 1-Person L-Shaped Office Cubicle Workstation w/ filling cabinet, 65H panels in Sea Salt (CY-SLM_LC06-6x5x65H-WALLY)
- COSCO Stool 2-Step Aluminum (11-628-ABK4)
- HOOKLESS Shower Curtain, Polyester, Beige, 71 in W, 74 in L (HBH43LIT05)
- ZORO SELECT 14-3/8" Analog Quartz Wall Clock, Black (2CHX8)
- FLASH FURNITURE Adjustable Table, 45.25" X 28.25" X 47.75", Laminate Top, Red (NAN-JN-2433-GG)
- FLASH FURNITURE Rectangle Fold Training Table, Wht, 18X72, 18" X 72" X 29", Plastic Top, White (DAD-YCZ-180-GW-GG)
- FLASH FURNITURE Rectangle Training Table, 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Granite White (RB-1872-GG)
- FLASH FURNITURE Rectangle Training Table, 18" X 60" X 29", Plastic Top, White (RB-1860-GG)
- FLASH FURNITURE Rectangle Training Table, 18" X 72" X 30", Laminate Top, Wood Grain (YT-1872-HIGH-WAL-GG)
- FLASH FURNITURE Rectangle Computer Table, Black, Metal, Legs, Oak, 43.25" X 21.5" X 30", Laminate Top, Wood Grain (NAN-JH-1758-GG)
- MOORECO Rectangle Training Table, 60" X 28.5" to 45", High Pressure Laminate Top, Fusion Maple (90316-7909-BK)
- Flash Furniture Office & School Tables