Shop All Breakroom & Cafeteria Tables
Flash Furniture
Square Silver Metal Table, 23.75SQ, 27.75" W, 27.75" L, 29" H, Metal Top, Grey
Mfr # CH-31330-29-SIL-GG
Zoro # G3603043
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 27.75"
- Length 27.75"
- Height 29"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-31330-29-SIL-GG
- Zoro # G3603043
- UPC # 889142014386
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 27.75" |
Length | 27.75" |
Height | 29" |
Depth | 27-3/4" |
Details
Item | Silver Metal Table,23.75SQ |
Shape | Square |
Tabletop Material | Metal |
Tabletop Color | Grey |
Frame Color | Silver |
Frame Material | Metal |
Finish | Silver Powder Coat |
Assembled/Unassembled | Unassembled |
Material | Galvanized Steel, Rubber (Floor Glides) |
Type | Indoor-Outdoor Table |
Color | Silver |
Description
Silver Metal Table,23.75SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANREST Mattress Encasement, Queen 60x80x9-18 (845168015493)
- SECO Poster Snap Frame, 8.5" x 11", 1" Profile, Red (SN8511RED)
- DYNAREX Disposable Underpads, 30x30In, 105 g, PK100 (1347)
- SAFCO Deep Boltless Shelving (5244BL)
- FLASH FURNITURE Round Walnut Lmnt Table Top, Round w/Base, 36", 36" W, 36" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-36-WALTB-TR24-GG)
- FLASH FURNITURE Rectangle Laminate Table, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-3060-T2222-GG)
- FLASH FURNITURE Glenbrook 30in. x 48in. Rectangular Table Top w/White or Gray Reversible Laminate Top (XU-WHGY-3048-GG)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1013-GG)
- FLASH FURNITURE Round Natural Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1031-GG)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-3636-TR24B-GG)
- REGENCY Kahlo Square Table & Chair Sets, 30 W, 30 L, 29 H, Wood, Metal, Plastic Top, Grey (TPL3030GYCM47BY)
- Flash Furniture Breakroom & Cafeteria Tables