Shop All Bar & Counter Height Tables
Flash Furniture
Square Silver Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain
Mfr # CH-51040-40M1-SIL-GG
Zoro # G6059354
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 31.5"
- Length 31.5"
- Height 42"
- Tabletop Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-51040-40M1-SIL-GG
- Zoro # G6059354
- UPC # 889142462217
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 31.5" |
Length | 31.5" |
Height | 42" |
Details
Item | Square Silver Metal Bar Table, 31.5" |
Shape | Square |
Tabletop Material | Wood |
Tabletop Color | Wood Grain |
Frame Color | Silver |
Frame Material | Metal |
Finish | Silver Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Silver |
Description
Square Silver Metal Bar Table, 31.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAD SPORTZ Adjustable Bike Desk - Rolling Laptop Cart for Stationary Bike or Trainer - Exercise While Working (83-DT5086)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Mahogany (MKTRCT6024MH)
- ICEBERG Cafe Chair, Graphite (64517)
- INTERNATIONAL CONCEPTS Rectangle Small Dropleaf Table, Unfinished, 36 in W X 22 in L X 29 in H, Wood, Unfinished (T-2236D)
- FLASH FURNITURE Bar Height, Table Base Ring, 3.25", 16"dia., 16" W, 16" L, 12" H, Chrome (XU-DG-30175-3-GG)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, White (CH-51080-40-WH-GG)
- FLASH FURNITURE Orange Metal Bar Table, 24RD, 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Orange (CH-51080-40-OR-GG)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Yellow (CH-51080-40-YL-GG)
- FLASH FURNITURE 30" W, 30" L, 41" H, Metal Top, Yellow (CH-51090-40-YL-GG)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, White (CH-51040-40-WH-GG)
- LUMISOURCE Elia Adjustable Bar Table, 41 in W, 41 in H, Wood Top, Black (BT-TLELIA27 BK)
- Flash Furniture Bar & Counter Height Tables