Shop All Bar Height Stools
Flash Furniture
Square Silver Metal Bar Set, 31.5
Mfr # CH-WD-TBCH-6-GG
Zoro # G7127624
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-WD-TBCH-6-GG
- Zoro # G7127624
- UPC # 889142499954
- Country of Origin China
- Category Bar Height Stools
Details
Item | Square Silver Metal Bar Set, 31.5" |
Color | Silver |
Description
Square Silver Metal Bar Set, 31.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Cielo 66W 65W Queen Murphy Bed, Bark Grey & White (80184-47)
- CHILDCRAFT Cozy Cube, 29-1/2 x 29-1/2 x 29-1/2 Inches (594428)
- ZORO SELECT Flat File Cabinet Base, Open Base, Black (2CLE5)
- SHEPHERD HARDWARE Tip Furniture Leg 1-1/4In Wht (9743)
- FLASH FURNITURE Metal Barstool, 30", Orange, Finish: Powder-Coated (CH-31320-30GB-OR-WD-GG)
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-BS-WHNVY-NAT-GG)
- FLASH FURNITURE Felicity Wood Crossback Swivel Bar Height Barstool w/Padded Black LeatherSoft Seat, Gry Wsh Walnut (ES-UN1-29-GY-GG)
- FLASH FURNITURE Metal Barstool w/Swivel Bucket Seat (XU-F-125-GG)
- FLASH FURNITURE 30" Black Metal Stool-Teak Poly Seat (CH-31320-30-BK-PL2T-GG)
- FLASH FURNITURE Wood Stool, Cherry, 30", Caster Type: Glides (TA-21259-CHY-GG)
- SAFAVIEH Taronda Barstool White (FOX7512A)
- Flash Furniture Bar Height Stools