Shop All Folding Chairs
Flash Furniture
Square Reversible Top, Natural/Walnut, 30"
Mfr # 3-XU-WNT-3030-GG
Zoro # G2793535
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 64
- Overall Width 30
- Overall Height 1.125
- Color Natural/Walnut
- Material Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 3-XU-WNT-3030-GG
- Zoro # G2793535
- UPC # 889142019664
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Width | 30 |
Overall Height | 1.125 |
Overall Length | 30 |
Details
Item | Square Reversible Top,Natural/Walnut,PK3 |
Weight Capacity | 64 |
Color | Natural/Walnut |
Material | Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC |
Capacity | 300 |
Description
Square Reversible Top,Natural/Walnut,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, Black (MLV4449)
- FLASH FURNITURE Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Cream (SG-SX-80415N-CRM-GG)
- VERSARE Hush Panel Window 3' x 2' Frosted (1854005)
- GEC Offices To Go„¢ Pedestal Top in Mahogany - Executive Modular Furniture (SL22TOP-AML)
- FLASH FURNITURE Nesting Series Transparent Stacking Side Chair, PK4 (4-FH-173-APC-GG)
- FLASH FURNITURE Blue Plastic Stack Chair (10-YU-YCX-011-BLUE-GG)
- FLASH FURNITURE Folding Chair, Plastic, Cherry (LE-L-4-CH-GG)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-BHF-1-ALLGOLD-0847-BY-GG)
- FLASH FURNITURE Brown Dot Fabric Church Chair (4-FD-CH0221-4-GV-BNDOT-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Grey - 4 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (4-LE-L-3-GREY-GG)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Black Plastic Stack Chair (5-RUT-D01-BK-GG)
- Flash Furniture Folding Chairs