Shop All Dining Room Tables & Sets
Flash Furniture
Square Metal Table, Sqr w/Rattan Chairs, Gray, 28", 28 W X 28 L X 28 H, Clear
Mfr # TLH-073SQ-037GY4-GG
Zoro # G3629643
product price: $242.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 28
- Length 28
- Height 28
- Tabletop Material Aluminum, Glass, Metal, Plastic, Rattan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-073SQ-037GY4-GG
- Zoro # G3629643
- UPC # 889142061694
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 28 |
Length | 28 |
Height | 28 |
Depth | 28"; 23-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Table,Sqr w/Rattan Chairs,Gray,28" |
Shape | Square |
Tabletop Material | Aluminum, Glass, Metal, Plastic, Rattan |
Tabletop Color | Clear |
Frame Color | Clear Top/Gray Rattan |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Type | Glass Metal Table with Gray Rattan Edging |
Includes | (1) Table; (4) Rattan Stack Chairs |
Material | Glass (Table Top); Wicker/Rattan (Seat and Back), Plastic (Floor Glides) |
Color | Clear Top/Gray Rattan |
Weight Capacity | 352 |
Surface Material | Glass |
Description
Metal Table,Sqr w/Rattan Chairs,Gray,28 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 3 1/2 x 7 3/8 SOLD AS A SET OF FOUR~Corner Blocks for 4" Wide Legs in (310400PG)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (WAT-DFB-TLC-WW-BLUE)
- FLASH FURNITURE 880 lb. Capacity Blue Full Back Stack Chair (RUT-238A-BL-GG)
- HON Printer/Fax Cart, Mobile, 20"x19-7/8"x14-1/8", Mahogany (HON105679NN)
- FLASH FURNITURE Round Table Set, 23.5 W X 23.5 L X 27.5 H, Aluminum, Plastic, Stainless Steel, Grey (TLH-ALUM-24RD-017BCHR2-GG)
- FLASH FURNITURE Rectangle Mahogany Resin Table Top, 30" x 48", 30" W X 48" L X 2" H, Resin, Mahogany (TP-MAH-3048-GG)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 30" dia., 34.5" W X 28.75" L X 79.5" H, Black (XA-30-COTA-DY-GG)
- FLASH FURNITURE Square Table, Square, Aluminum, 31.5", 31.5 W X 31.5 L X 27.5 H, Aluminum, Plastic, Stainless Steel (TLH-053-3-GG)
- FLASH FURNITURE Rectangle Farm Table, Rustic, Rectangular, 60" x 38", 38" W X 60" L X 30" H, Wood, Wood Grain (XA-F-60X38-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 23.75 W X 30 L X 28.25 H, Cast Iron, Iron, Black (XU-T2230-GG)
- BAXTON STUDIO Mozaika Black Leather Contemporary 5-Piece Dining Set (110-5272-5273)
- Flash Furniture Dining Room Tables & Sets