Shop All Breakroom & Cafeteria Tables
Flash Furniture
Square Laminate Table Top, 42" W, 42" L, 31.125" H, Laminate Top, Wood Grain
Mfr # XU-BLKTB-4242-T3333-GG
Zoro # G3626581
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Length 42"
- Tabletop Material Laminate
- Tabletop Color Wood Grain
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-BLKTB-4242-T3333-GG
- Zoro # G3626581
- UPC # 889142005711
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 42" |
Length | 42" |
Height | 31.125" |
Depth | 42" |
Details
Item | Laminate Table Top |
Shape | Square |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Iron |
Finish | Black Laminate |
Assembled/Unassembled | Unassembled |
Type | Break Room/Cafeteria Table |
Color | Black |
Material | Laminate (Table Top) |
Surface Material | Laminate |
Description
Black Laminate Table Top,X-Base,Sqr,42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Agni Modern Dark Brown Buffet and Hutch Kitchen Cabinet (119-6493)
- LUXOR Adjustable Table, 59" X 29.6" to 45.4" (with Glides), 32.6" to 48-1/2" (with Casters) (STANDUP-CF60-DW)
- ZORO SELECT Mini Blinds, 72" Lx 23" W, White, Faux Wood (493P45)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1500 Thread Count Solid Sheet Set King-White (1500KGSH SLWH)
- FLASH FURNITURE Square Laminate Table Top, 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-2424-T2222-GG)
- FLASH FURNITURE Square Laminate Table Top, 42" W, 42" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-4242-T3333B-GG)
- FLASH FURNITURE Square Laminate Table Top, 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-3636-T3030B-GG)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Yellow (CH-51090-29-YL-GG)
- FLASH FURNITURE Rectangle Laminate Table Top, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-2430-TR18-GG)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 42" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3042-TR24-GG)
- REGENCY Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Dark Gray Nebula (TB4242GYBPBK)
- Flash Furniture Breakroom & Cafeteria Tables