Shop All Breakroom & Cafeteria Tables
Flash Furniture
Square Laminate Table Top, 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain
Mfr # XU-BLKTB-3636-T3030B-GG
Zoro # G3626548
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Length 36"
- Tabletop Material Laminate
- Tabletop Color Wood Grain
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-BLKTB-3636-T3030B-GG
- Zoro # G3626548
- UPC # 889142006664
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 36" |
Length | 36" |
Height | 43.125" |
Depth | 36" |
Details
Item | Laminate Table Top |
Shape | Square |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Iron |
Finish | Black Laminate |
Assembled/Unassembled | Unassembled |
Color | Black |
Type | Break Room/Cafeteria Table |
Material | Laminate (Table Top) |
Surface Material | Laminate |
Description
Black Laminate Table Top,X-Base,Sqr,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 1 1/8 x 5/8 x 1/2 SOLD AS A SET OF SIXTEEN~Table Top Fasteners in Hard (949HW)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 71"H, Office, Bedroom, Laminate, White, Grey, Contemporary (I 7076)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, White (I 7028)
- BACK2BASICS Window Garden 60 x 30 in. Tier - Ecru (BA2585535)
- FLASH FURNITURE Square Laminate Table Top, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-3030-T2222B-GG)
- FLASH FURNITURE Square Laminate Table Top, 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-2424-T2222-GG)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-3636-TR24B-GG)
- FLASH FURNITURE Square Laminate Table, 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-WALTB-2424-T2222-GG)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1013-GG)
- FLASH FURNITURE Round Laminate Table Top, 30" W, 30" L, 31.125" H, Black (XU-RD-30-BLKTB-T2222-GG)
- KEE Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, 48 W, 48 L, 29 H, Maple (TB48RNDPLBPBK47BY)
- Flash Furniture Breakroom & Cafeteria Tables