Shop All Breakroom & Cafeteria Tables
Flash Furniture
Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain
Mfr # HDBF1013-GG
Zoro # G3626642
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 36"
- Length 36"
- Height 30"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HDBF1013-GG
- Zoro # G3626642
- UPC # 847254047463
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 36" |
Length | 36" |
Height | 30" |
Depth | 36"; 17" |
Details
Item | Laminate Table |
Shape | Square |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Laminate |
Assembled/Unassembled | Unassembled |
Includes | (1) Table; (4) Ladder Back Metal Chairs |
Color | Black Top/Black Vinyl Seat |
Material | Medium Density Fiberboard, Laminate (Table Top); Vinyl (Seat), Metal (Back) |
Type | Table Set with X-Base |
Surface Material | Laminate |
Description
Blk Laminate Table,Bk Vinyl Seat,Sqr,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 32 Diameter White Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32RWM)
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-498A-NY-GG)
- MONARCH SPECIALTIES Bedroom Accent, Nightstand, End, Side, Lamp, Storage Drawer, Bedroom, Upholstered, Linen Look, Grey (I 5604)
- LACEY MILLS Bath Rug, Essence, 24x36, 19 oz., White (08289STK)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1014-GG)
- FLASH FURNITURE Round 24" W, 24" L, 29" H, Metal Top, Gold (CH-51080-29-BQ-GG)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Gold (CH-51090TH-2-18VRT-BQ-GG)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Gold (CH-51090-29-BQ-GG)
- FLASH FURNITURE Square Natural Laminate Table, 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-NATTB-3030-T2222-GG)
- FLASH FURNITURE Square Laminate Table, 42" W, 42" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-4242-TR24-GG)
- FLASH FURNITURE Square Walnut Lam Table, Square w/X-Base, 42", 42" W, 42" L, 43.125" H, Laminate Top, Wood Grain (XU-WALTB-4242-T3333B-GG)
- Flash Furniture Breakroom & Cafeteria Tables