Shop All Dining Room Tables & Sets
Flash Furniture
Square Laminate Table, 24" W, 24" L, 43.125" H, Laminate Top, Wood Grain
Mfr # XU-MAHTB-2424-TR18B-3CFR-GG
Zoro # G5944911
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 24"
- Length 24"
- Height 43.125"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-MAHTB-2424-TR18B-3CFR-GG
- Zoro # G5944911
- UPC # 889142217824
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 24" |
Length | 24" |
Height | 43.125" |
Depth | 24" |
Details
Item | Laminate Table |
Shape | Square |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Iron |
Assembled/Unassembled | Unassembled |
Material | Laminate (Table Top) |
Color | Mahogany |
Type | Foot Ring Base Table |
Surface Material | Laminate |
Description
Laminate,Mahogany Table,24 In.Wx18 In.H,Sqr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER Englewood Lateral File Spm , Top features strong and lightweight 1 in. panel construction (426908)
- LA CROSSE TECHNOLOGY Indoor/Outdoor Atomic Wall Clock, 18" (WT-3181PL-INT)
- LOGO BRANDS Kansas City Chiefs Classic Fleece (616-23C)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 30", Vinyl Gray (6430)
- FLASH FURNITURE Square Table-RD Base, Laminate Blk, 24", Square, 24" W, 24" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-2424-TR18B-3CFR-GG)
- FLASH FURNITURE Henry 60in Commercial Grade Heavy Duty Rectangle Wood Table for 6, Wenge Matte Finish (KER-T-217-WEN-60-GG)
- FLASH FURNITURE Square Table, Square, Aluminum, 31.5", 31.5 W, 31.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-3-GG)
- FLASH FURNITURE Restaurant Table X-Base with 4" Dia. Tab, 33" W, 33" L, 28.5" H, Cast Iron, Iron Top, Black (XU-T3333-GG)
- FLASH FURNITURE Square Square Silver Metal Indoor Table with Wa, 31.5" W, 31.5" L, 30.5" H, Wood Top, Wood Grain (CH-51040-29M1-SIL-GG)
- FLASH FURNITURE Rectangle Farm Table, Rustic, Rectangular, 60" x 38", 38" W, 60" L, 30" H, Wood Top, Wood Grain (XA-F-60X38-GG)
- HOMELEGANCE Faust 5PC Dining Set (W5839CH)
- Flash Furniture Dining Room Tables & Sets