Shop All Dining Room Tables & Sets
Flash Furniture
Square Glass Table, Gray Rattan Edging, Sqr, 28", 28 W, 28 L, 28 H, Clear
Mfr # TLH-073R-GY-GG
Zoro # G3629083
product price: $73.09
/ea
$73.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 28
- Length 28
- Height 28
- Tabletop Material Aluminum, Glass, Metal, Plastic, Rattan, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-073R-GY-GG
- Zoro # G3629083
- UPC # 889142043799
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 28 |
Length | 28 |
Height | 28 |
Depth | 28" |
Details
Item | Glass Table,Gray Rattan Edging,Sqr,28" |
Shape | Square |
Tabletop Material | Aluminum, Glass, Metal, Plastic, Rattan, Steel |
Tabletop Color | Clear |
Frame Color | Clear Top/Gray Rattan |
Frame Material | Steel |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Material | Steel, Glass (Table Top) |
Color | Clear Top/Gray Rattan |
Type | Tempered Glass Metal Table with Gray Rattan Edging |
Weight Capacity | 132 |
Surface Material | Glass |
Description
Glass Table,Gray Rattan Edging,Sqr,28 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 32 x 32 Greystone, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32SGryStn)
- NUDELL Frame, 8.5"X11", Plastic, Black (11880)
- KETCHAM 16" x 22" Deluxe Recessed Mounted SS Framed Medicine Cabinet (172)
- R & R TEXTILE Bed Sheets, Twin, 39x80 In., PK12 (X32014)
- FLASH FURNITURE Square Square Silver Metal Indoor Table with Wa, 31.5" W, 31.5" L, 30.5" H, Wood Top, Wood Grain (CH-51040-29M1-SIL-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 22" W, 22" L, 28.5" H (XU-T2222-GG)
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 84"X40", Wood Top, Wood Grain (XA-F-84X40-GG)
- FLASH FURNITURE Rectangle Farm Table, Rustic, Rectangular, 60" x 38", 38" W, 60" L, 30" H, Wood Top, Wood Grain (XA-F-60X38-GG)
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 96"x40", 40" W, 96" L, 30" H, Wood Top, Wood Grain (XA-F-96X40-GG)
- FLASH FURNITURE Rectangle Farm Table, Rustic, Rectangular, 46" x 30", 30" W, 46" L, 30" H, Wood Top, Wood Grain (XA-F-46X30-GG)
- INTERNATIONAL CONCEPTS 44 W, 44 L, 30 H (T41-144R-30)
- Flash Furniture Dining Room Tables & Sets