Shop All Dining Room Tables & Sets
Flash Furniture
Square Glass Table, Brown Rattan Edging, Sqr, 28", 28 W X 28 L X 28 H, Clear
Mfr # TLH-073R-DK-BN-GG
Zoro # G3629147
original price:
$97.32
27% off
new price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 28
- Length 28
- Height 28
- Tabletop Material Aluminum, Glass, Metal, Plastic, Rattan, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-073R-DK-BN-GG
- Zoro # G3629147
- UPC # 889142043782
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 28 |
Length | 28 |
Height | 28 |
Depth | 28" |
Details
Item | Glass Table,Brown Rattan Edging,Sqr,28" |
Shape | Square |
Tabletop Material | Aluminum, Glass, Metal, Plastic, Rattan, Steel |
Tabletop Color | Clear |
Frame Color | Clear Top/Dark Brown Rattan |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Material | Rattan, Glass (Table Top) |
Color | Clear Top/Dark Brown Rattan |
Accessory Type | Glass Table,Brown Rattan Edging,Sqr,28" |
Type | Tempered Glass Metal Table with Dark Brown Rattan Edging |
Surface Material | Glass |
Weight Capacity | 132 |
Description
Glass Table,Brown Rattan Edging,Sqr,28 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Drafting Table Top , 72" W 1" H, Green Tabletop (3953)
- MONARCH SPECIALTIES Accent Table - 24"H / Dark Taupe (I 2476)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207ES)
- BAXTON STUDIO Rio Modern Bohemian Natural Brown Rattan Dining Chair (226-13116-ZORO)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 24" dia., 28.5" W X 23.25" L X 79.5" H, Black (XA-24-COTA-DY-GG)
- FLASH FURNITURE Square Square Table Top, Natural or Walnut Rever, 24" W X 24" L X 1.125" H, Natural/Walnut (XU-WNT-2424-GG)
- FLASH FURNITURE Round Table, Round, Aluminum, 31.5", 31.5 W X 31.5 L X 27.5 H, Aluminum, Plastic, Stainless Steel (TLH-052-3-GG)
- FLASH FURNITURE Round Table Set, 23.5 W X 23.5 L X 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel, Grey (TLH-ALUM-24RD-020BKCHR2-GG)
- FLASH FURNITURE Round Round Table Top with Black or Mahogany R, 24" W X 24" L X 1.125" H, Mahogany (XU-RD-24-MBT-GG)
- FLASH FURNITURE Round Table, Princeton Rnd Glass, Blck Frame, 45", 45" W X 45" L X 29" H, Glass, Clear (XU-TBG-17-GG)
- FLASH FURNITURE Rectangle Table, Rctnglr, Tmprd Glss Metal, 31.5"x55", 31.5 W X 55 L X 27.5 H, Glass, Plastic, Steel (TLH-089-GG)
- Flash Furniture Dining Room Tables & Sets