Shop All Activity & Classroom Tables
Flash Furniture
Square Folding Table, 24" X 24" X 20.25", Vinyl Top, Blue
Mfr # JB-10-CARD-GG
Zoro # G3630879
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 24"
- Length 24"
- Height 20.25"
- Tabletop Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JB-10-CARD-GG
- Zoro # G3630879
- UPC # 847254063784
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 24" |
Length | 24" |
Height | 20.25" |
Depth | 24"; 13-1/2" |
Details
Item | Folding Table |
Shape | Square |
Tabletop Material | Vinyl |
Tabletop Color | Blue |
Frame Color | Yellow |
Frame Material | Metal |
Assembled/Unassembled | Assembled |
Color | Blue |
Type | Kids Colorful 3 Piece Folding Table and Chair Set |
Material | vinyl |
Includes | (1) Table; (2) Chairs |
Description
Kids Folding Table Set,3 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Printer/Machine Stand, 21-1/4x18x5-1/4 (8032601)
- REGENCY Regency Flip Flop 34 in 3 Shelf High Folding, No Tools Assembly, Wood Bookcase- White (FF3430WH)
- MONARCH SPECIALTIES Dining Table - 48"Dia / Espresso With Tempered Glass (I 1749)
- SAFCO CHAIR, WORKBENCH, ECON, BK (SAF6680)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Wood Grain (XU-A3072-REC-OAK-H-P-GG)
- FLASH FURNITURE Rectangle 26 X 60 X 30.25, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-CON-GY-T-A-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.125", Laminate Top, Wood Grain (XU-A4872-KIDNY-OAK-T-A-GG)
- FLASH FURNITURE Round Activity Table, 48 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A48-RND-GY-T-A-GG)
- FLASH FURNITURE Square 24 X 24 X 23.75, Plastic, Steel Top, Brown (YU-YCX-002-2-SQR-TBL-NAT-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3048-REC-GY-T-A-GG)
- KEE Square Tables > Height Adjustable > Square Classroom Tables, 30 X 30 X 23-34, Wood|Metal Top (TB3030MHAPBK)
- Flash Furniture Activity & Classroom Tables