Shop All Activity & Classroom Tables
Flash Furniture
Square Folding Table, 24" W X 24" L X 20.25" H, Vinyl, Blue
Mfr # JB-TABLE-GG
Zoro # G3630921
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 24"
- Length 24"
- Height 20.25"
- Tabletop Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JB-TABLE-GG
- Zoro # G3630921
- UPC # 847254063791
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 24" |
Length | 24" |
Height | 20.25" |
Depth | 24" |
Details
Item | Folding Table |
Shape | Square |
Tabletop Material | Vinyl |
Tabletop Color | Blue |
Frame Color | Blue |
Frame Material | Metal |
Assembled/Unassembled | Assembled |
Material | vinyl |
Type | Kids Blue Folding Table |
Color | Blue |
Description
Kids Folding Table,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Lulworth T-180 Standard Pillowcases , 12PK (T180-4236)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Light Gray, Letter (17645)
- ZORO SELECT Mini Blinds, 48" Lx 46" W, Vinyl/Metal (493P17)
- HON Vertical File Lock Kit, Chrome (HF24.X)
- FLASH FURNITURE Trapezoid Table, Trapezoid, Lckng Casters, Yl, 30"x60", 29 W X 57 L X 25.37 H, Yellow (XU-A3060-TRAP-YEL-T-P-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 36" W X 72" L X 30.125" H, Laminate, Red (XU-A3672-REC-RED-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 W X 47.25 L X 23.5 H, Plastic, Steel, Red (YU-YCY-060-RECT-TBL-RED-GG)
- FLASH FURNITURE Square Activity Table, 24 W X 24 L X 23.75 H, Plastic, Steel, Blue (YU-YCX-0023-2-SQR-TBL-BLUE-E-GG)
- FLASH FURNITURE Trapezoid Activity Table, 22.5 W X 45 L X 25.5 H, Chrome, Laminate, Particleboard, Steel, Grey (XU-A2448-TRAP-GY-H-P-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 W X 60 L X 30.25 H, Chrome, Laminate, Particleboard, Steel, Yellow (XU-A2460-REC-YEL-H-A-GG)
- FLASH FURNITURE Horseshoe Activity Table, 60 W X 66 L X 30.125 H, Chrome, Laminate, Particleboard, Steel, Grey (XU-A6066-HRSE-GY-T-A-GG)
- Flash Furniture Office & School Tables