Shop All Outdoor Dining Sets
Flash Furniture
Square Faux Teak Patio Table & 4 Club Chairs 4
Mfr # SDA-AD723002-4-BK-GG
Zoro # G103677076
product price: $998.99
/ea
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 300
- Weight 97
- Overall Width 54
- Color Black/Gray
- Overall Length 25.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SDA-AD723002-4-BK-GG
- Zoro # G103677076
- UPC # 840196320526
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Overall Width | 54 |
Overall Length | 25.5 |
Overall Height | 27.5 |
Details
Capacity | 300 |
Weight | 97 |
Color | Black/Gray |
Material | Aluminum, Foam, Polyester, Wicker |
Description
Give your porch, patio, or backyard an instant facelift with this 4 piece conversation set. The modern, versatile look of this indoor/outdoor seating set will blend well on the deck or in your sunroom. Long-lasting materials give this all-weather seating group an upmarket vibe without the high maintenance. Have you moved into a new home and need ideas for your outdoor space? UV resistant and ultra-strong, the woven polyethylene fibers give the look of wicker that perfectly complements the rectangular coffee table. With seating for up to 4 adults, each seat holds up to 300 Lbs. static weight capacity while the metal coffee table accommodates up to 220 Lbs. static weight. Generously padded polyester back and seat cushions round out the on-trend aesthetic. The plank style designed table top is ideal to hold drinks, snacks, or decor items. Assemble all 4 pieces of your new deck seating in under an hour for quick enjoyment. Spot clean spills or dust with water and a neutral detergent or for a more thorough cleaning, remove the zippered covers and machine wash in cold water then lay flat to dry. Fixed plastic floor glides prevent damage to hard flooring surfaces when used indoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDLEE PREMIUM PRODUCTS 40LB PRM Alfalfa Chop (1100-70101-0-0)
- SEYMOUR MIDWEST 16 ga Drain Spade Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49137)
- LOGO BRANDS New York Yankees Inflatable Santa (520-100-S)
- SEM PAINTS Self Etching Primer, Green (39693)
- FLASH FURNITURE Faux Teak Patio Set - 35" SQ Table & 4 Chairs (XU-DG-810060364-GG)
- FLASH FURNITURE 28" Square Black Steel Patio Table with 2 Chairs (CO-28SQ-02CHR2-BK-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-A268C4-T-BK-GG)
- FLASH FURNITURE 31.5" Square Glass Metal Table w/ 4 Metal Chairs (TLH-0732SQ-017CBK4-GG)
- FLASH FURNITURE 30" Round Black Steel Folding Table with 2 Chairs (CO-30RDF-02CHR2-BK-GG)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Brown Chairs (TLH-0702303C-BN-GG)
- FLASH FURNITURE Brazos 7 Pc Patio Dining Set w/Tempered Glass Patio Table and 6 Chairs w/Red Flex Comfort Material (TLH-94B-303CRD-GG)
- Flash Furniture Patio Furniture