Shop All End Tables
Flash Furniture
Square End Table, Faux Rattan, Chocolate, 22 W, 22 L, 15.25 H, Resin Top, Chocolate Brown
Mfr # DAD-SF1-S-GG
Zoro # G6081752
product price: $82.85
/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 22
- Length 22
- Height 15.25
- Tabletop Material Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DAD-SF1-S-GG
- Zoro # G6081752
- UPC # 889142156741
- Country of Origin China
- Category End Tables
Dimensions
Width | 22 |
Length | 22 |
Height | 15.25 |
Depth | 22" |
Details
Item | End Table,Faux Rattan,Chocolate |
Shape | Square |
Tabletop Material | Resin |
Tabletop Color | Chocolate Brown |
Assembled/Unassembled | Unassembled |
Color | Chocolate Brown |
Material | Resin |
Type | Faux Rattan End Table |
Weight Capacity | 330 |
Surface Material | Resin |
Description
Complete your outdoor arrangement with this chocolate brown accent end table and add depth and texture to your outdoor look with a vase of summer flowers, some nautical decor or colorful glass sculptures. The durable resin frame offers a stylish appearance which replicates rattan giving you the perfect place to rest your wine glass or your tired feet. This richly colored table features a lower shelf for storing plates and glasses or your pool towels and sunscreen. No matter how you use it this table is a must have.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Kee Mobile Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Maple (TBMC3636PLBK)
- E-Z UP Rectangle Instant Table System, 24" W, 24" L, Aluminum Top, Silver (ITSY22BK)
- FLOORTEX MegaMat Heavy-Duty Polycarb Mat, Hard Floor/All Carpet, 46 x 60, Clear (ECM121525ER)
- K-TOOL INTERNATIONAL Adjustable Shop Stool (KTIXD74972)
- FLASH FURNITURE Rectangle Console Table, Black, Metal Frame, 47.25" W, 23.75" L, 30" H, Laminate Top, Wood Grain (NAN-JN-21738-GG)
- FLASH FURNITURE Round Hampstead White Table Set, 3PCS, 35.5" W, 35.5" L, 24" H, Laminate Top, White (NAN-CEK-12-GG)
- FLASH FURNITURE Round Walnut End Table with Matte Black Frame (NAN-JH-1787ET-WAL-BK-GG)
- FLASH FURNITURE Round Glass End Table with Matte Black Frame (NAN-JH-1786ET-BK-GG)
- FLASH FURNITURE 17.5 W, 17.5 L, 22 H, Engineered Wood Top, Gray Wash (ZG-036-GY-GG)
- FLASH FURNITURE Round End Table, 15.75" W, 15.75" L, 24" H, Laminate Top, White (NAN-JH-1787ET-GG)
- MONARCH SPECIALTIES Accent Table - White / Chrome Metal With A Magazine Rack (I 3034)
- Flash Furniture End Tables